- 180 mm Shaft, 7 7/8" Base to Center, 23" Bolt Centers
- Labyrinth Seals
- Locknut
- Expansion Type
- Steel Housing
features
- Cast steel housing
- Four-bolt base
- Self-aligning 22200 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Bolt Hole Spacing | 23 in |
| Seal Type | Labyrinth Seals |
| Bearing Design | Expansion |
| Bolt Holes | 4 |
| Housing Height | 15 5/16 in |
| Inch/Metric | Metric Bore |
| Base Width | 7 1/2 in |
| Locking Device | Locknut Locking |
| Series | SAFS22200 Series |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| End Type | Open End |
| Base Length | 28 in |
| Housing Material | Steel |
| Bolt Size | 1 1/4 |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Housing Construction | 2 Piece |
| Shaft Dia. | 180 mm |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 3 1/8 in |
| Weight | 408.494 LB |
| EAN or UPC | 7316576670800 |

