- 4-Bolt Pillow Block Housing
- Cast Steel
- 20 1/8" Housing Length
- 16 9/16" Bolt Hole Spacing
features
- Cast steel housing
| Housing Material | Cast Steel |
| Bolt Hole Spacing | 16 9/16 in |
| Bolt Holes | 4 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| No. of Bolt Holes | 4 |
| Housing Length | 20 1/8 in |
| Housing Width | 7 5/8 in |
| Locking Device | Locknut Locking |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 140 mm |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Bolt Hole Spacing Range [Min] | 16 in |
| Weight | 143.3 LB |
| EAN or UPC | 7316576671036 |

