Skip to content Skip to navigation menu
Pillow Block Housing

SAFS 515

Pillow Block Housing
Item #101174357
  • 2-Bolt Pillow Block Housing
  • Cast Steel
  • 11 1/4" Housing Length
  • 9 1/8" Bolt Hole Spacing
Pillow Block Housing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Pillow Block Housing
  • Cast Steel
  • 11 1/4" Housing Length
  • 9 1/8" Bolt Hole Spacing

features

  • Cast steel housing
Housing Length 11 1/4 in
Mounted Unit Series Spherical Roller Bearing Pillow Block
Bolt Hole Spacing Range [Max] 9 5/8 in
Housing Width 4 11/16 in
Seal Type Labyrinth Seals
Bolt Hole Spacing Range [Min] 8.625
No. of Bolt Holes 2
Locking Device Adapter Mounted
Housing Material Cast Steel
Shaft Dia. 2.4375 in
Bolt Holes 2
Bolt Hole Spacing 9 1/8 in
Weight 27.851 LB
EAN or UPC 7316576671197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison