- 4-Bolt Pillow Block Housing
- Cast Steel
- 13" Housing Length
- 10 7/16" Bolt Hole Spacing
features
- Cast steel housing
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing | 10 7/16 in |
| No. of Bolt Holes | 4 |
| Housing Material | Cast Steel |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Housing Width | 5 in |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| Housing Length | 13 in |
| Weight | 39.051 LB |
| EAN or UPC | 7316576671241 |

