- 4-Bolt Pillow Block Housing
- Cast Steel
- 15 1/4" Housing Length
- 12 3/8" Bolt Hole Spacing
features
- Cast steel housing
| Bolt Holes | 4 |
| Housing Width | 6 1/8 in |
| Shaft Dia. | 3.4375 in |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Steel |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 12 3/8 in |
| Housing Length | 15 1/4 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Bolt Hole Spacing Range [Min] | 11.625 |
| No. of Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Weight | 64.501 LB |
| EAN or UPC | 7316576671326 |

