- 4-Bolt Pillow Block Housing
- Cast Steel
- 22" Housing Length
- 18 5/16" Bolt Hole Spacing
features
- Cast steel housing
| Housing Material | Cast Steel |
| Housing Length | 22 in |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 5.4375 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 18 5/16 in |
| Bolt Holes | 4 |
| No. of Bolt Holes | 4 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Housing Width | 8 3/4 in |
| Weight | 203.376 LB |
| EAN or UPC | 7316576671418 |

