- 4-Bolt Pillow Block Housing
- Cast Steel
- 24 3/4" Housing Length
- 20 1/2" Bolt Hole Spacing
features
- Cast steel housing
| Shaft Dia. | 5.9375 in |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Housing Length | 24 3/4 in |
| Seal Type | Labyrinth Seals |
| No. of Bolt Holes | 4 |
| Bolt Hole Spacing | 20 1/2 in |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| Housing Material | Cast Steel |
| Housing Width | 9 5/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Weight | 243.6 LB |
| EAN or UPC | 7316576671425 |

