- Rod End
- Radial Bearing Type
- 61 mm ID
- 127 mm OD
- 31 mm Width
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Weight | 1.458 LB |
| EAN or UPC | 7316570859034 |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Weight | 1.458 LB |
| EAN or UPC | 7316570859034 |