- Rod End
- Radial Bearing Type
- 25 mm ID
- 56 mm OD
- 12 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Weight | 0.106 LB |
| EAN or UPC | 7316577036117 |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Weight | 0.106 LB |
| EAN or UPC | 7316577036117 |