- Rod End
- Radial Bearing Type
- 14 mm ID
- 41 mm OD
- 85 mm Width
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Weight | 0.313 LB |
| EAN or UPC | 7316577104946 |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Weight | 0.313 LB |
| EAN or UPC | 7316577104946 |