- Rod End
- Radial Bearing Type
- 65 mm ID
- 128 mm OD
- 25.6 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Weight | 1.321 LB |
| EAN or UPC | 7316577049292 |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Weight | 1.321 LB |
| EAN or UPC | 7316577049292 |