- Rod End
- Radial Bearing Type
- 94 mm ID
- 199 mm OD
- 45 mm Width
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Weight | 4.222 LB |
| EAN or UPC | 7316572082225 |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Weight | 4.222 LB |
| EAN or UPC | 7316572082225 |