- Rod End
- Radial Bearing Type
- 104 mm ID
- 217 mm OD
- 48.9 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Race Material | Steel/PTFE Fabric |
| Ball Material | Steel/PTFE Fabric |
| Weight | 5.567 LB |
| EAN or UPC | 7316572056028 |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Race Material | Steel/PTFE Fabric |
| Ball Material | Steel/PTFE Fabric |
| Weight | 5.567 LB |
| EAN or UPC | 7316572056028 |