- Radial Bearing Type
- 127 mm Inner Diameter
- 61 mm Outer Diameter
- 31 mm Width
| Relubrication Feature | With |
| Width - Inner | 31 mm |
| Bearing Material | Steel/Bronze |
| Inch/Metric | Metric |
| Sliding Material | Steel/Bronze |
| Inside Dia. | 127 mm |
| I.D. | 127 mm |
| Outside Dia. | 61 mm |
| O.D. | 61 mm |
| Bearing Type | Radial |
| Weight | 1.456 LB |
| EAN or UPC | 7316570615609 |

