- Rod End
- Radial Bearing Type
- 33 mm ID
- 72 mm OD
- 16 mm Width
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Weight | 0.247 LB |
| EAN or UPC | 7316570066067 |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Weight | 0.247 LB |
| EAN or UPC | 7316570066067 |