- Rod End
- Radial Bearing Type
- 0 mm ID
- 0 mm OD
- 0 mm Width
| Ball Material | Steel/Composite |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Weight | 0.045 LB |
| EAN or UPC | 7316570460841 |
| Ball Material | Steel/Composite |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Weight | 0.045 LB |
| EAN or UPC | 7316570460841 |