- Rod End
- Radial Bearing Type
- 54 mm ID
- 64.5 mm OD
- 28 mm Width
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Weight | 0.55 LB |
| EAN or UPC | 7316577023193 |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Weight | 0.55 LB |
| EAN or UPC | 7316577023193 |