- Rod End
- Radial Bearing Type
- 65 mm ID
- 77 mm OD
- 34 mm Width
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Weight | 1.061 LB |
| EAN or UPC | 7316577002754 |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Weight | 1.061 LB |
| EAN or UPC | 7316577002754 |