- Rod End
- Radial Bearing Type
- 74 mm ID
- 87.5 mm OD
- 40.8 mm Width
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Weight | 1.44 LB |
| EAN or UPC | 7316577002761 |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Weight | 1.44 LB |
| EAN or UPC | 7316577002761 |