- Rod End
- Radial Bearing Type
- 83 mm ID
- 102.5 mm OD
- 47.8 mm Width
| Race Material | Steel/Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 2.293 LB |
| EAN or UPC | 7316577002778 |
| Race Material | Steel/Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 2.293 LB |
| EAN or UPC | 7316577002778 |