- Rod End
- Radial Bearing Type
- 93.2 mm ID
- 109 mm OD
- 52.8 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Race Material | Steel/Steel |
| Weight | 3.278 LB |
| EAN or UPC | 7316577002785 |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Race Material | Steel/Steel |
| Weight | 3.278 LB |
| EAN or UPC | 7316577002785 |