- Rod End
- Radial Bearing Type
- 103.5 mm ID
- 128 mm OD
- 58.8 mm Width
| Ball Material | Steel/Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 4.5 LB |
| EAN or UPC | 7316577105974 |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 4.5 LB |
| EAN or UPC | 7316577105974 |