- Rod End
- Radial Bearing Type
- 113.2 mm ID
- 144 mm OD
- 62.8 mm Width
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Weight | 6.098 LB |
| EAN or UPC | 7316577002792 |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Weight | 6.098 LB |
| EAN or UPC | 7316577002792 |