- Rod End
- Radial Bearing Type
- 136.5 mm ID
- 171 mm OD
- 70.8 mm Width
| Sealing | Without |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 10.528 LB |
| EAN or UPC | 7316577106483 |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 10.528 LB |
| EAN or UPC | 7316577106483 |