- Rod End
- Radial Bearing Type
- 80 mm ID
- 160 mm OD
- 195 mm Width
| Bearing Type | Radial |
| Sealing | Without |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 15.34 LB |
| EAN or UPC | 7316577106674 |
| Bearing Type | Radial |
| Sealing | Without |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 15.34 LB |
| EAN or UPC | 7316577106674 |