- Rod End
- Radial Bearing Type
- 51.1 mm ID
- 64.1 mm OD
- 19.8 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Sealing | Without |
| Weight | 0.77 LB |
| EAN or UPC | 7316577291592 |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Sealing | Without |
| Weight | 0.77 LB |
| EAN or UPC | 7316577291592 |