- Rod End
- Radial Bearing Type
- 66.2 mm ID
- 84.7 mm OD
- 28.9 mm Width
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Weight | 1.865 LB |
| EAN or UPC | 7316577295125 |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Weight | 1.865 LB |
| EAN or UPC | 7316577295125 |