- Rod End
- Radial Bearing Type
- 84.5 mm ID
- 104 mm OD
- 30.9 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Sealing | Without |
| Weight | 3.283 LB |
| EAN or UPC | 7316570891256 |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Sealing | Without |
| Weight | 3.283 LB |
| EAN or UPC | 7316570891256 |