- Rod End
- Radial Bearing Type
- 101.9 mm ID
- 120.7 mm OD
- 35.9 mm Width
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Weight | 5.498 LB |
| EAN or UPC | 7316577300232 |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Sealing | Without |
| Weight | 5.498 LB |
| EAN or UPC | 7316577300232 |