- Radial Bearing Type
- 133.9 mm Inner Diameter
- 111.9 mm Outer Diameter
- 41.1 mm Width
| Outside Dia. | 111.9 mm |
| Relubrication Feature | With |
| O.D. | 111.9 mm |
| Bearing Type | Radial |
| I.D. | 133.9 mm |
| Width - Inner | 41.1 mm |
| Bearing Material | Steel/Steel |
| Sliding Material | Steel/Steel |
| Inch/Metric | Metric |
| Inside Dia. | 133.9 mm |
| Weight | 7.323 LB |
| EAN or UPC | 7316571147758 |

