- Rod End
- Radial Bearing Type
- 125.1 mm ID
- 151.6 mm OD
- 41.1 mm Width
| Sealing | Without |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 9.517 LB |
| EAN or UPC | 7316577300379 |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 9.517 LB |
| EAN or UPC | 7316577300379 |