- Rod End
- Radial Bearing Type
- 142.1 mm ID
- 172.1 mm OD
- 51.1 mm Width
| Sealing | Without |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 15.185 LB |
| EAN or UPC | 7316577295217 |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 15.185 LB |
| EAN or UPC | 7316577295217 |