- Rod End
- Radial Bearing Type
- 166.1 mm ID
- 199.1 mm OD
- 56.5 mm Width
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Weight | 23.717 LB |
| EAN or UPC | 7316577300492 |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Weight | 23.717 LB |
| EAN or UPC | 7316577300492 |