- Rod End
- Radial Bearing Type
- 182.4 mm ID
- 233.4 mm OD
- 61.9 mm Width
| Bearing Type | Radial |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 33.506 LB |
| EAN or UPC | 7316570303247 |
| Bearing Type | Radial |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 33.506 LB |
| EAN or UPC | 7316570303247 |