- Rod End
- Radial Bearing Type
- 70 mm ID
- 250 mm OD
- 295 mm Width
| Sealing | Without |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| I.D. | 250 mm |
| Right / Left Hand | N/A |
| Bearing Type | Radial |
| O.D. | 70 mm |
| Weight | 74.957 LB |
| EAN or UPC | 7316570758740 |
| Sealing | Without |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| I.D. | 250 mm |
| Right / Left Hand | N/A |
| Bearing Type | Radial |
| O.D. | 70 mm |
| Weight | 74.957 LB |
| EAN or UPC | 7316570758740 |