- Radial Bearing Type
- 42.5 mm Inner Diameter
- 25 mm Outer Diameter
- 13 mm Width
| Bearing Material | Steel/Composite |
| Outside Dia. | 25 mm |
| Sliding Material | Steel/Composite |
| Relubrication Feature | Without |
| I.D. | 42.5 mm |
| Inside Dia. | 42.5 mm |
| O.D. | 25 mm |
| Width - Inner | 13 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 0.038 LB |

