Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKFSFILK 5 FP1

SFILK 5 FP1

Rod End Bearing
Item #101481745
  • Rod End
  • Radial Bearing Type
  • 19 mm ID
  • 36.5 mm OD
  • 11 mm Width
SKFSFILK 5 FP1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rod End
  • Radial Bearing Type
  • 19 mm ID
  • 36.5 mm OD
  • 11 mm Width
Bearing Type Radial
Right / Left Hand Left Hand
Race Material Steel/Composite
Ball Material Steel/Composite
Weight 0.025 LB
EAN or UPC 7316570985535
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison