- Rod End
- Radial Bearing Type
- 84 mm ID
- 174 mm OD
- 49 mm Width
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.0 KG |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.0 KG |