- Rod End
- Radial Bearing Type
- 162 mm ID
- 349 mm OD
- 70 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Race Material | Steel/PTFE Fabric |
| Weight | 26.279 LB |
| EAN or UPC | 7316572124611 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Race Material | Steel/PTFE Fabric |
| Weight | 26.279 LB |
| EAN or UPC | 7316572124611 |