- Rod End
- Radial Bearing Type
- 105 mm ID
- 180 mm OD
- 385 mm Width
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 33.559 LB |
| EAN or UPC | 7316572051177 |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 33.559 LB |
| EAN or UPC | 7316572051177 |