- Rod End
- Radial Bearing Type
- 104 mm ID
- 199 mm OD
- 66 mm Width
| Race Material | Steel/PTFE Fabric |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 6.559 LB |
| EAN or UPC | 7316572050804 |
| Race Material | Steel/PTFE Fabric |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 6.559 LB |
| EAN or UPC | 7316572050804 |