- Rod End
- Radial Bearing Type
- 114 mm ID
- 219 mm OD
- 70 mm Width
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 7.809 LB |
| EAN or UPC | 7316570887402 |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 7.809 LB |
| EAN or UPC | 7316570887402 |