- Rod End
- Radial Bearing Type
- 43 mm ID
- 87 mm OD
- 29 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Weight | 0.526 LB |
| EAN or UPC | 7316577025623 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Weight | 0.526 LB |
| EAN or UPC | 7316577025623 |