- Rod End
- Radial Bearing Type
- 47 mm ID
- 96 mm OD
- 32 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Weight | 0.73 LB |
| EAN or UPC | 7316577295057 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Weight | 0.73 LB |
| EAN or UPC | 7316577295057 |