- Rod End
- Radial Bearing Type
- 61 mm ID
- 127 mm OD
- 44 mm Width
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Bronze |
| Weight | 1.703 LB |
| EAN or UPC | 7316577001979 |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Bronze |
| Weight | 1.703 LB |
| EAN or UPC | 7316577001979 |