- Rod End
- Radial Bearing Type
- 25 mm ID
- 49 mm OD
- 14 mm Width
| Ball Material | Steel/Composite |
| Race Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.119 LB |
| EAN or UPC | 7316577003812 |
| Ball Material | Steel/Composite |
| Race Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.119 LB |
| EAN or UPC | 7316577003812 |