- Rod End
- Radial Bearing Type
- 43 mm ID
- 86 mm OD
- 22 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.497 LB |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.497 LB |