- Rod End
- Radial Bearing Type
- 94 mm ID
- 194 mm OD
- 58 mm Width
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 4.994 LB |
| EAN or UPC | 7316572082249 |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 4.994 LB |
| EAN or UPC | 7316572082249 |