- Rod End
- Radial Bearing Type
- 33 mm ID
- 67 mm OD
- 23 mm Width
| Race Material | Steel/Composite |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.288 LB |
| EAN or UPC | 7316577001917 |
| Race Material | Steel/Composite |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.288 LB |
| EAN or UPC | 7316577001917 |