- Radial Bearing Type
- 95 mm Inner Diameter
- 47 mm Outer Diameter
- 32 mm Width
| Relubrication Feature | Without |
| O.D. | 47 mm |
| Bore Size | 3.740 in - 95 mm |
| Outside Dia. | 47 mm |
| Bearing Type | Radial |
| I.D. | 95 mm |
| Inside Dia. | 95 mm |
| Width - Inner | 32 mm |
| Bearing Material | Steel/Composite |
| Inch/Metric | Metric |
| Sliding Material | Steel/Composite |
| Weight | 0.818 LB |
| EAN or UPC | 7316577291547 |

